Specifications
Dimensions
- Container Size11 oz
- Weight1.13 lbs
Details
- ColorClear
- Color FamilyClear
- FinishGloss
- MSDS LINK
- Package Quantity6
- Standards Met1910.107, 1910.108, MSHA, NIOSH, OSHA 1910.94
- TypePolyurethane Coating
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)