Motion
A03615007
Krylon® Aerosol Field Marking Paint - Fluorescent Purple, 17 oz Container Size, Solvent, Exterior, Flourescent Finish, Modified Alkyd, 468 LFT Coverage Range, 3 min to 20 min Dry Time
MI ITEM #02529327
MFR #A03615007
Price$8.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Krylon® Aerosol Field Marking Paint - Fluorescent Purple, 17 oz Container Size, Solvent, Exterior, Flourescent Finish, Modified Alkyd, 468 LFT Coverage Range, 3 min to 20 min Dry Time
MI ITEM #02529327
MFR #A03615007

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Price$8.48/each

Specifications

Dimensions

  • Container Size
    17 oz
  • Coverage Range
    468 LFT
  • Weight
    1.39 lbs
  • Weight Case
    16.644 lbs
  • Weight Each
    1.387 lbs

Details

  • Base Type
    Solvent
  • Color
    Fluorescent Purple
  • Color Family
    Purple
  • Dry Time
    3 min to 20 min
  • Exposure
    Exterior
  • Finish
    Flourescent
  • Harmonization Code
    3208100000
  • Manufacturer Upc Number
    075577936151
  • Package Quantity
    12
  • Prop 65 Statement
    WARNING: This product contains chemicals known to the State of California to cause cancer and birth defects or other reproductive harm.
  • Resin Type
    Modified Alkyd
  • UPC_NO
    075577936151
  • Volatile Organic Compound Content
    47.34 %

Overview

Mfr description
A03615007 FLUORESCENT PURPLE-KRYLON
  • High-solids formulation for bold, bright, visible markings
  • Fast-drying formula penetrates and adheres to hot and cold surfaces
  • Convenient Spray-Thru™ cap
  • Non-clogging spray tip

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought