Overview
Mfr description
S03712 APWA LIGHT BLUE-KRYLON INVERTED
Specifications
- Color FamilyBlue
- ColorLight Blue
- Base TypeSolvent
- Resin TypeModified Alkyd
- Dry Time10 to 15 min
- Volatile Organic Compound Content41.74 %
- Package Quantity12
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data