Motion
CJ48 92A YELLOW URE

LOVEJOY INC
CJ48 92A YELLOW URE

68514461452 Jaw Coupling Spider & Element - Polyurethane, Spider - Open Center, Curved Jaw
Mi Item #02529598
MFR #CJ48 92A YELLOW URE
Price$70.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
CJ48 92A YELLOW URE

68514461452 Jaw Coupling Spider & Element - Polyurethane, Spider - Open Center, Curved Jaw
Mi Item #02529598
MFR #CJ48 92A YELLOW URE

Mfr description
CJ48-SPIDER-92A YELLOW-URE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$70.61/each

Specifications

Dimensions

  • Coupling Size Code
    CJ48
  • Element Thickness
    21 mm
  • Max Angular Misalignment
    1.3 °
  • Max Parallel Misalignment
    0.027 in
  • Outside Diameter
    105 mm
  • Weight
    0.20 lbs

Details

  • Color
    Yellow
  • Compatible Hub Part Number
    CJ48
  • Element Durometer
    92 Shore A
  • Element Material
    Polyurethane
  • Element Type
    Spider - Open Center
  • Installation Instructions
  • Instructional Video
  • Jaw Type
    Curved
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    68514461452
  • Manufacturer Product Page
  • Manufacturer Upc Number
    685144614521
  • Max Rpm
    5600 rpm
  • Product Type
    Jaw Coupling Spiders & Elements
  • Series
    CJ
  • Torque Capacity
    5480 in
  • UPC_NO
    685144614520
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)