Motion
GP30

BRADY
GP30

MAXX Sorbent Roll - Not Perforated, Polypropylene Material, Gray Color, 30 in Wide, 150 ft Long, 48 gal Absorbent Capacity per Package
Mi Item #02530007
MFR #GP30
Price$180.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
GP30

MAXX Sorbent Roll - Not Perforated, Polypropylene Material, Gray Color, 30 in Wide, 150 ft Long, 48 gal Absorbent Capacity per Package
Mi Item #02530007
MFR #GP30

Mfr description
GP30 30"X150' ROLL GRAY DIMPLED 1 BALE
  • General Purpose MAXX® Enhanced absorbents are economical but offer the look, feel and performance of a premium product.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$180.54/each

Specifications

Dimensions

  • Absorbent Material Weight
    Heavy
  • Dimensions
    150 ft x 30 in
  • Length
    150 ft
  • Width
    30 in

Details

  • Absorbent Capacity Per Package
    48 gal (US)
  • Application
    Universal
  • Approval Listing Regulations
    29 CFR 1910.120(j)(1)(vii), 29 CFR 1910.22(a)(2), 40 CFR 112.7(c)(1)(vii)
  • Color
    Gray
  • Country of Origin
    US
  • Fluids Absorbed
    Coolants, Oils, Solvents, Water
  • Manufacturer Product Page
  • Manufacturer Stock Number
    107708
  • Manufacturer Upc Number
    662706221457
  • Material
    Polypropylene
  • Perforated
    Not Perforated
  • Product Type
    Sorbent Pads, Rolls & Mats
  • Type
    Roll
  • UPC_NO
    66270622145
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)