Motion
GP100

BRADY
GP100

MAXX Sorbent Pad - Perforated, Polypropylene Material, Gray Color, 15 in Wide, 19 in Long, 28 gal Absorbent Capacity per Package
Mi Item #02530008
MFR #GP100
Price$101.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
GP100

MAXX Sorbent Pad - Perforated, Polypropylene Material, Gray Color, 15 in Wide, 19 in Long, 28 gal Absorbent Capacity per Package
Mi Item #02530008
MFR #GP100

Mfr description
GP100 15"X19" GRAY ABSORBENT PAD
  • General Purpose MAXX® Enhanced absorbents are economical but offer the look, feel and performance of a premium product.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$101.46/each

Specifications

Dimensions

  • Absorbent Material Weight
    Heavy
  • Dimensions
    19 in x 15 in
  • Length
    19 in
  • Width
    15 in

Details

  • Absorbent Capacity Per Package
    28 gal (US)
  • Application
    Universal
  • Approval Listing Regulations
    29 CFR 1910.120(j)(1)(vii), 29 CFR 1910.22(a)(2), 40 CFR 112.7(c)(1)(vii)
  • Color
    Gray
  • Country of Origin
    US
  • Fluids Absorbed
    Coolants, Oils, Solvents, Water
  • Manufacturer Product Page
  • Manufacturer Stock Number
    107706
  • Manufacturer Upc Number
    662706221617
  • Material
    Polypropylene
  • Perforated
    Perforated
  • Product Type
    Sorbent Pads, Rolls & Mats
  • Type
    Pad
  • UPC_NO
    66270622161
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)