Motion
UXT30DP

BRADY
UXT30DP

Xtra Tough Universal Absorbent Roll - Heavy Weight, 30" x 150', Absorbency Capacity 37 gal (US)
MI ITEM #02530013
MFR #UXT30DP
Price$309.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
UXT30DP

Xtra Tough Universal Absorbent Roll - Heavy Weight, 30" x 150', Absorbency Capacity 37 gal (US)
MI ITEM #02530013
MFR #UXT30DP

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$309.67/each

Specifications

Dimensions

  • Absorbent Material Weight
    Medium
  • Length
    150 ft
  • Width
    30 in

Details

  • Absorbent Capacity Per Package
    35 gal (US)
  • Application
    Universal
  • Approval Listing Regulations
    29 CFR 1910.120(j)(1)(vii), 29 CFR 1910.22(a)(2), 40 CFR 112.7(c)(1)(vii)
  • Color
    Gray
  • Country of Origin
    US
  • Fluids Absorbed
    Coolants, Oils, Solvents, Water
  • Manufacturer Product Page
  • Manufacturer Stock Number
    107852
  • Manufacturer Upc Number
    662706210925
  • Material
    Polypropylene
  • Perforated
    Perforated
  • Product Type
    Sorbent Pads, Rolls & Mats
  • Type
    Roll
  • UPC_NO
    66270621092

Overview

Mfr description
UXT30-DP 30" X 150' 1 PER BALE
  • UXT Xtra Tough absorbents feature laminated coverstock - ideal for applications requiring a durable, non-linting and abrasion-resistant absorbent.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought