Motion
UN1719

BRADY
UN1719

Sorbent Pad - Perforated, Polypropylene Material, Green Color, 15 in Wide, 19 in Long, 20-1/2 gal Absorbent Capacity per Package
MI ITEM #02530015
MFR #UN1719
Your Price$202.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
UN1719

Sorbent Pad - Perforated, Polypropylene Material, Green Color, 15 in Wide, 19 in Long, 20-1/2 gal Absorbent Capacity per Package
MI ITEM #02530015
MFR #UN1719

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$202.50/each(List $243.01)

Overview

Mfr description
UN1719 16" X 20" 100 PER CASE
  • Universal Plus products are chemically inert and green in color (the universal symbol for safety) to indicate that they're intended for use with hazardous materials.

Specifications

  • Country of Origin
    US
  • Type
    Pad
  • Application
    Chemical/Hazmat
  • Absorbent Capacity Per Package
    20-1/2 gal (US)
  • Dimensions
    19 in x 15 in
  • Length
    19 in
  • Width
    15 in
  • Color
    Green
  • Fluids Absorbed
    Acids, Oils
  • Material
    Polypropylene
  • Absorbent Material Weight
    Medium
  • Perforated
    Perforated
  • Approval Listing Regulations
    29 CFR 1910.120(j)(1)(vii), 29 CFR 1910.22(a)(2), 40 CFR 112.7(c)(1)(vii)
  • Manufacturer Product Page
  • Manufacturer Stock Number
    107847
  • Manufacturer Upc Number
    662706221778
  • UPC_NO
    66270622177
  • Product Type
    Sorbent Pads, Rolls & Mats

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text