Motion
MAT140
Sorbent Roll - Perforated, Polypropylene Material, Gray Color, 31 in Wide, 75 ft Long, 9.8 gal Absorbent Capacity per Package, Polypropylene Composition
Mi Item #02531286
MFR #MAT140
Price$93.52/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sorbent Roll - Perforated, Polypropylene Material, Gray Color, 31 in Wide, 75 ft Long, 9.8 gal Absorbent Capacity per Package, Polypropylene Composition
Mi Item #02531286
MFR #MAT140

Mfr description
MAT140 HEAVY 15"X75' UNIVERSAL MAT ROLL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$93.52/bx

Specifications

Dimensions

  • Absorbent Material Weight
    Heavy
  • Dimensions
    75 ft x 31 in
  • Length
    75 ft
  • Weight
    9.18 lbs
  • Width
    31 in

Details

  • Absorbent Capacity Per Package
    9.8 gal (US)
  • Application
    Universal
  • Approval Listing Regulations
    29 CFR 1910.22(a)(2)
  • Color
    Gray
  • Composition
    Polypropylene
  • Fluids Absorbed
    Coolants, Oils, Solvents, Water
  • Material
    Polypropylene
  • Package Quantity
    1
  • Perforated
    Perforated
  • Product Type
    Sorbent Pads, Rolls & Mats
  • Type
    Roll
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)