Motion
PC1604BK

DURACELL
PC1604BK

Duracell Standard Battery - 9V, Chemistry: Alkaline, 9 Volt, Package Qty: 12
Mi Item #02537659
MFR #PC1604BK
Price$3.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DURACELL
PC1604BK

Duracell Standard Battery - 9V, Chemistry: Alkaline, 9 Volt, Package Qty: 12
Mi Item #02537659
MFR #PC1604BK

Mfr description
DURPC1604 PROCELL ALKALINE BATTERY 9V
  • Manufactured specifically for professional and industrial applications, these batteries are among the most dependable, long lasting alkaline power cells available
  • Secure seal corrosion resistance protects valuable, sensitive equipment
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.82/each

Specifications

Dimensions

  • Battery Size
    9V
  • Standard Battery Pack Size
    12

Details

  • Battery Chemistry
    Alkaline
  • Battery Type
    Disposable Battery
  • Battery Voltage
    9
  • Features & Benefits
    • Manufactured specifically for professional and industrial applications, these batteries are among the most dependable, long lasting alkaline power cells available • Secure seal corrosion resistance protects valuable, sensitive equipment
  • Package Quantity
    12
  • Rechargeable Or Disposable
    Disposable
  • Series
    Procell
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)