Motion
230018
230018 Vending Machine Truck - Steel Frame, 1200 lbs Max Weight, 66.0 in Overall Height
MI ITEM #02539030
MFR #230018
Price$944.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
230018 Vending Machine Truck - Steel Frame, 1200 lbs Max Weight, 66.0 in Overall Height
MI ITEM #02539030
MFR #230018

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$944.28/each

Specifications

Dimensions

  • Overall Height
    66.0 in
  • Overall Width
    24.0 in
  • Weight
    86.00 lbs

Details

  • Frame Material
    Steel
  • Hand Truck Type
    Appliance/Vending Hand Truck
  • Handle Type
    Continuous Frame Flow Back
  • Load Capacity
    1200 lbs
  • Weight Capacity
    1200 lbs

Overview

Mfr description
230018 WRV-66 STEEL VENDING MACH TRK
  • Welded frame and handles for maximum strength.
  • Non-marking grey vinyl on all contact surfaces securely mounted to truck.
  • 2" wide heavy duty web belt.
  • Retractable moldon rubber casters (3.5" diameter) help support load.
  • Heavy duty 8" cast iron center moldon rubber wheels with roller bearings - #150120.
  • Available with “Auto-Rewind” or “Manual” belt tightening systems.
  • 28.5" from noseplate to center of belt.
  • 60" and 66" frame - 3/4 "-14 Ga. steel tube.
  • 72" frame - 1"-14 Ga. steel tube.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought