Motion
240150
240150 Drum Handler - 650/100 lbs Capacity Per Grip, 1 in Rise/Stroke, 5 x 2 in Caster / Wheel Diameter, 1100 lbs Legs Extended Capacity
Mi Item #02539097
MFR #240150
Price$4,192.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
240150 Drum Handler - 650/100 lbs Capacity Per Grip, 1 in Rise/Stroke, 5 x 2 in Caster / Wheel Diameter, 1100 lbs Legs Extended Capacity
Mi Item #02539097
MFR #240150

Mfr description
240150 DM-1100 DRUM HANDLERS
  • 1 Year Warranty, parts only.
  • WESCO MADE hydraulic pump - all models.
  • Handles most 30, 55 or 85 gallon drums - Steel, Fiber and Poly.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,192.02/each

Specifications

Dimensions

  • Caster Wheel Diameter
    5 x 2 in
  • Stroke
    1 in
  • Weight
    355.50 lbs

Details

  • Capacity Per Grip
    650/100 lbs
  • Caster Wheel Types
    (2) Locking Swivel, Phenolic
  • Drum Clamp Type
    Gator Grip®
  • Legs Extended Capacity
    1100 lbs
  • Legs Retracted Capacity
    650 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)