Motion
ATP-3048
350039 - 30 in Wide, 48 in Long, 3000 lbs Weight Capacity
MI ITEM #02539640
MFR #ATP-3048
Price$984.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
350039 - 30 in Wide, 48 in Long, 3000 lbs Weight Capacity
MI ITEM #02539640
MFR #ATP-3048

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$984.70/each

Specifications

Dimensions

  • Overall Depth
    48 in
  • Overall Height
    34 in
  • Overall Width
    30 in
  • Platform Length
    48 in
  • Platform Width
    30 in
  • Weight
    45.00 lbs

Details

  • Weight Capacity
    3000 lbs

Overview

Mfr description
350039 ATP-3048 ATP DECK & HANDLE
  • Aluminum is corrosion resistant and maintains clean appearance.
  • Strong enough to handle up to 3,000 lbs (depending upon caster selection).
  • Lightweight aluminum allows for easy maneuverability.
  • Handle included.
  • Corner sockets at both ends allow handles to be used on either or both ends of truck.
  • For truck platform height add 2.5" to caster height (see caster option chart).
  • Bolt on casters. (Casters Sold Separately)–choose from caster option chart.
  • Structural capacity of any size platform NOT to exceed 3,000 lbs.
  • Slip-resistant diamond pattern surface.
  • Solid one piece platform surface construction.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought