Motion
01RR02041S
Swivel Plate Wheeled Caster - 01 Series, Soft Rubber Wheel Material, 2 in Wheel Diameter, 1-3/16 in Face Width, 90 lbs Load Capacity
MI ITEM #02540402
MFR #01RR02041S
Price$7.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Swivel Plate Wheeled Caster - 01 Series, Soft Rubber Wheel Material, 2 in Wheel Diameter, 1-3/16 in Face Width, 90 lbs Load Capacity
MI ITEM #02540402
MFR #01RR02041S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$7.65/each

Specifications

Dimensions

  • Bolt Size
    3/8 in
  • Face Width
    1-3/16 in
  • Max Bolt Hole Spacing
    15/16 x 2-1/8 in
  • Min Bolt Hole Spacing
    15/16 x 2-1/8 in
  • Mount Height
    2.5000 in
  • Mounting Plate Size  
    1-7/8 x 2-9/16 in
  • Swivel Lead Length  
    1-3/4 in
  • Wheel Diameter
    2 in

Details

  • Additional Details
    Corrosion and Rust Resistant
  • Bolt Hole Shape
    Round
  • Caster Load Capacity Range
    0 to 599 lb
  • Caster Rig Type
    Light Duty
  • Caster Series
    01 Series
  • Caster Type
    Swivel
  • Core Material
    Rubber
  • Load Capacity
    90 lbs
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Product Type
    Plate Casters
  • Rig Finish/Coating
    Zinc Plated
  • Wheel Bearing Type
    Plain Bore
  • Wheel Material Type
    Soft Rubber

Overview

Mfr description
01RR02041S 01 SER CST C/W RR WH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought