Motion
02PB04041S
Polyurethane Wheel Material, 4.0000 in Wheel Diameter, 350 lbs Load Capacity
MI ITEM #02540442
MFR #02PB04041S
Price$41.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Polyurethane Wheel Material, 4.0000 in Wheel Diameter, 350 lbs Load Capacity
MI ITEM #02540442
MFR #02PB04041S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$41.08/each

Specifications

Dimensions

  • Overall Height
    5-1/8 in
  • Swivel Lead Length  
    1-1/4 in
  • Tread Width
    1-1/4 in
  • Wheel Diameter
    4.0000 in

Details

  • Application
    Food service racks and cases, Hotel equipment, Institutional equipment, Laundry trucks, Stock carts
  • Caster Type
    Swivel
  • Load Capacity
    350 lbs
  • Product Type
    Plate Casters
  • Series
    2
  • Wheel Material Type
    Polyurethane
  • Wheel Type
    Polypropylene

Overview

Mfr description
02PB04041S 02 SWL 4" PB PLAIN B

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought