Motion
02TM04001S
Swivel Plate Wheeled Caster - 02 Series, Phenolic Wheel Material, 4 in Wheel Diameter, 1-1/4 in Face Width, 350 lbs Load Capacity
Mi Item #02540488
MFR #02TM04001S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Swivel Plate Wheeled Caster - 02 Series, Phenolic Wheel Material, 4 in Wheel Diameter, 1-1/4 in Face Width, 350 lbs Load Capacity
Mi Item #02540488
MFR #02TM04001S

Mfr description
02TM04001S 02TM04001S 02 SWL, 4" TM,
  • Top plate and yoke are heavily embossed, formed steel to extend caster life under rugged conditions
  • Swivel section with heat-treated double ball bearing raceways to resist wear and improve maneuverability
  • Kingpin: 1/2" hydraulically formed steel rivet
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Axle Diameter
    0.3750 in
  • Bolt Size
    5/16 in
  • Caster Size
    4.0000 in, 101.60 mm
  • Face Width
    1.2500 in
  • Max Bolt Hole Spacing
    1-3/4 x 3-1/16 in
  • Min Bolt Hole Spacing
    1-3/4 x 2-13/16 in
  • Mount Height
    5.1250 in
  • Mounting Plate Size  
    2-1/2 x 3-5/8 in
  • Overall Height
    5.1250 in,130.17 mm
  • Swivel Lead Length  
    1-1/4 in
  • Tread Width
    1.2500 in
  • Weight
    350 lbs
  • Wheel Diameter
    4.0000 in
  • Wheel Width
    1.2500 in

Details

  • Additional Details
    Corrosion and Rust Resistant
  • Application
    Hotel equipment,Institutional equipment,Food service racks and cases,Stock carts,Laundry trucks
  • Bolt Hole Shape
    Slotted
  • Brake Locking Style
    No Brake
  • Caster Load Capacity Range
    0 to 599 lb
  • Caster Mounting Type
    Top Plate
  • Caster Rig Type
    Institutional
  • Caster Series
    02 Series
  • Caster Type
    Swivel
  • Construction
    Rivet Kingpin
  • Core Material
    Phenolic Resin
  • Finish Coating
    Zinc Plated
  • Frame Finish
    Zinc Plated
  • Heat Tolerance
    -65 to 250 °F
  • Load Capacity
    350 lbs
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mount
    Top Plate
  • Mount Type
    Top Plate
  • Mounting
    Top Plate
  • Product Type
    Plate Casters
  • Rig Finish/Coating
    Zinc Plated
  • RoHs Compliance
    Yes
  • Series
    02 Series
  • Tread Color
    Black
  • Tread Material
    Phenolic
  • Type
    Swivel
  • Type Of Bearing
    Plain Bore
  • Wheel Bearing Type
    Roller
  • Wheel Material Type
    Phenolic
  • Wheel Type
    Phenolic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)