Motion
02XB05031S008

ALBION INDUSTRIES
02XB05031S008

02XB05031S008
Mi Item #02540516
MFR #02XB05031S008
Price$52.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ALBION INDUSTRIES
02XB05031S008

02XB05031S008
Mi Item #02540516
MFR #02XB05031S008

Mfr description
02XB05031S008 02XB05031S008 5X1.25
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$52.52/each

Specifications

Dimensions

  • Face Width
    1-1/4 in
  • Mount Height
    6.1875 in
  • Stem Length
    1-3/4 in
  • Stem Width (Diameter)
    3/4 in (square)
  • Swivel Lead Length
    1-1/2 in
  • Wheel Diameter
    5 in

Details

  • Additional Details
    Stem is 3/4 in square x 1-3/4 in long - 1/4 in cross-drilled holes
  • Caster Type
    Swivel - Shopping Cart
  • Load Capacity
    350 lbs
  • Manufacturer Catalog
  • Product Type
    Stem Casters
  • Stem Type
    Square
  • Wheel Bearing Type
    Annular Ball
  • Wheel Material Type
    Polyurethane

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)