Motion
02XB05031S009

ALBION INDUSTRIES
02XB05031S009

02XB05031S009 Shopping Cart Swivel Stem Caster w/ 5 in Polyurethane Wheel, 1-1/4 in Face, 350 lb Capacity, 1/2" - 13 NC Threaded Stem
MI ITEM #02540517
MFR #02XB05031S009
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ALBION INDUSTRIES
02XB05031S009

02XB05031S009 Shopping Cart Swivel Stem Caster w/ 5 in Polyurethane Wheel, 1-1/4 in Face, 350 lb Capacity, 1/2" - 13 NC Threaded Stem
MI ITEM #02540517
MFR #02XB05031S009

Availability:
In Stock
In stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Width
    1-1/4 in
  • Mount Height
    6.1875 in
  • Stem Length
    1 in
  • Stem Width (Diameter)
    1/2 in
  • Swivel Lead Length
    1-1/2 in
  • Wheel Diameter
    5 in

Details

  • Additional Details
    Threaded stem is 1/2 in diameter 13 NC Thread - 1 in long
  • Caster Type
    Swivel - Shopping Cart
  • Load Capacity
    350 lbs
  • Manufacturer Catalog
  • Product Type
    Stem Casters
  • Stem Type
    Threaded
  • Wheel Bearing Type
    Annular Ball
  • Wheel Material Type
    Polyurethane

Overview

Mfr description
02XB05031S009 5X1.25 SHOPPING CART

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought