Motion
02XS05051S
5.0000 in Wheel Diameter, 325 lbs Load Capacity
MI ITEM #02540543
MFR #02XS05051S
Price$53.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5.0000 in Wheel Diameter, 325 lbs Load Capacity
MI ITEM #02540543
MFR #02XS05051S

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$53.93/each

Specifications

Dimensions

  • Overall Height
    6-3/16 in
  • Swivel Lead Length  
    1 1/2 in
  • Tread Width
    1-1/4 in
  • Wheel Diameter
    5.0000 in

Details

  • Application
    Food service racks and cases, Hotel equipment, Institutional equipment, Laundry trucks, Stock carts
  • Caster Type
    Swivel
  • Load Capacity
    325 lbs
  • Product Type
    Plate Casters
  • Series
    2
  • Wheel Type
    X-tra Soft Rubber Flat Tread

Overview

Mfr description
02XS05051S 02 SWL 5" XS, DELRIN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought