Motion
03PR02028S004

ALBION INDUSTRIES
03PR02028S004

Priority Swivel Plate Wheeled Caster - 03 Series, Nylon Wheel Material, 2-1/4 in Wheel Diameter, 1-3/4 in Face Width, 450 lbs Load Capacity
MI ITEM #02540574
MFR #03PR02028S004
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ALBION INDUSTRIES
03PR02028S004

Priority Swivel Plate Wheeled Caster - 03 Series, Nylon Wheel Material, 2-1/4 in Wheel Diameter, 1-3/4 in Face Width, 450 lbs Load Capacity
MI ITEM #02540574
MFR #03PR02028S004

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
03PR02028S004 58MM PRIORITY CASTER

Specifications

  • Caster Type
    Swivel
  • Caster Load Capacity Range
    0 to 599 lb
  • Caster Series
    03 Series
  • Caster Rig Type
    Air Cargo
  • Wheel Diameter
    2-1/4 in
  • Face Width
    1-3/4 in
  • Wheel Bearing Type
    Ball
  • Load Capacity
    450 lbs
  • Mount Height
    3.7500 in
  • Mounting Plate Size
  • Min Bolt Hole Spacing
    2-3/8 x 3-1/2 in
  • Max Bolt Hole Spacing
    2-3/8 x 3-1/2 in
  • Bolt Hole Shape
    Round
  • Bolt Size
    0.327 in
  • Rig Finish/Coating
    Zinc Plated
  • Core Material
    Nylon
  • Manufacturer Catalog
  • Wheel Material Type
    Nylon
  • Product Type
    Plate Casters

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text