Motion
04PB05041R
Plate Caster - 4 series, Polypropylene Wheel Material, 5.0000 in Wheel Diameter, 0.0492 in Face Width, 325 lbs Load Capacity
MI ITEM #02540601
MFR #04PB05041R
Price$141.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plate Caster - 4 series, Polypropylene Wheel Material, 5.0000 in Wheel Diameter, 0.0492 in Face Width, 325 lbs Load Capacity
MI ITEM #02540601
MFR #04PB05041R

Mfr description
04PB05041R 04 RGD 5" PB WHL, PL
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$141.40/each

Specifications

Dimensions

  • Axle Diameter
    0.0148 in
  • Caster Size
    5.0000 in, 127 mm
  • Face Width
    0.0492 in
  • Max Bolt Hole Spacing
    3.0000 in, 76.20 mm
  • Min Bolt Hole Spacing
    1.7500 in, 44.45 mm
  • Mount Height
    6.1875 in, 157.16 mm
  • Mounting Plate Size  
    2-1/2 in x 3-5/8 in, 63.50 mm x 92.07 mm
  • Overall Height
    6.1880 in,157.16 mm
  • Plate Size
    2-1/2 in x 3-5/8 in
  • Swivel Lead Length  
    1.5000 in
  • Tread Width
    1.2500 in
  • Weight
    325 lbs
  • Wheel Diameter
    5.0000 in
  • Wheel Width
    1.2500 in

Details

  • Additional Details
    Polished Stainless Steel, Nsf Listed, Includes Spanner Bushing
  • Application
    Food Service,Pharmaceuticals,Laboratories,Hospitals
  • Bearing ID
    0.7500 in, 19.05 mm
  • Brake Locking Style
    No Brake
  • Caster Load Capacity Range
    325 lbs, 147.418 kg
  • Caster Mounting Type
    Top Plate
  • Caster Rig Type
    Rigid
  • Caster Series
    4 series
  • Caster Type
    Rigid
  • Construction
    Stainless Steel Welded
  • Core Color
    Natural
  • Core Material
    Poly Propylene
  • Finish Coating
    Polished Stainless Steel
  • For Use With
    Food Service Equipment
  • Frame Finish
    Polished Stainless Steel
  • Frame Material
    304 Stainless Steel
  • Heat Tolerance
    180 °F
  • Includes
    Axle and Nut,Spanner Bushing
  • Load Capacity
    325 lbs
  • Manufacturer Catalog Number
    04PB05041R
  • Mount
    Top Plate
  • Mounting
    Top Plate
  • Number Of Casters
    1
  • Product Type
    Plate Casters
  • Rig Finish/Coating
    Polished Stainless Steel
  • Series
    4 series
  • Style
    Rigid Plate
  • Top Plate
    2-1/2 in x 3-5/8 in,63.5 mm x 92.075 mm
  • Tread Color
    Black
  • Tread Material
    Polypropylene
  • Type
    Rigid
  • Type Of Bearing
    Delrin Bearing
  • Weight Capacity
    325 lbs
  • Wheel Material Type
    Polypropylene
  • Wheel Type
    Polypropylene

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)