Motion
04RW04041S
Plate Caster - 4 series, Polypropylene Wheel Material, 4.0000 in Wheel Diameter, 0.0492 in Face Width, 200 lbs Load Capacity
MI ITEM #02540621
MFR #04RW04041S
Price$180.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plate Caster - 4 series, Polypropylene Wheel Material, 4.0000 in Wheel Diameter, 0.0492 in Face Width, 200 lbs Load Capacity
MI ITEM #02540621
MFR #04RW04041S

Mfr description
04RW04041S 04 SWL, 4" RW, PLAIN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$180.36/each

Specifications

Dimensions

  • Axle Diameter
    0.0148 in
  • Caster Size
    4.0000 in, 101.59 mm
  • Face Width
    0.0492 in
  • Mount Height
    5.1250 in, 130.17 mm
  • Mounting Plate Size  
    2-1/2 in x 3-5/8 in, 63.50 mm x 92.07 mm
  • Overall Height
    5.1250 in,130.17 mm
  • Plate Size
    2-1/2 in x 3-5/8 in
  • Swivel Lead Length  
    1.2500 in
  • Tread Width
    1.2500 in
  • Weight
    200 lbs
  • Wheel Diameter
    4.0000 in
  • Wheel Width
    1.2500 in

Details

  • Additional Details
    Nsf Listed, Polished Stainless Steel, Heat-Treated Raceways
  • Application
    Food Service,Pharmaceuticals,Laboratories,Hospitals
  • Bearing ID
    0.5000 in, 12.69 mm
  • Bolt Hole Shape
    Slotted
  • Brake Locking Style
    No Brake
  • Caster Load Capacity Range
    200 lbs, 90.718 kg
  • Caster Mounting Type
    Top Plate
  • Caster Rig Type
    Swivel
  • Caster Series
    4 series
  • Caster Type
    Swivel
  • Construction
    Kingpin
  • Core Color
    White
  • Core Material
    Poly Propylene
  • Finish Coating
    Polished Stainless Steel
  • For Use With
    Food Service Equipment
  • Frame Finish
    Polished Stainless Steel
  • Frame Material
    Stainless Steel
  • Heat Tolerance
    -20 to 480 °F
  • Load Capacity
    200 lbs
  • Mount
    Top Plate
  • Mounting
    Top Plate
  • Product Type
    Plate Casters
  • Rig Finish/Coating
    Polished Stainless Steel
  • Series
    4 series
  • Style
    Top Plate
  • Top Plate
    2-1/2 in x 3-5/8 in,63.5 mm x 92.075 mm
  • Tread Color
    White
  • Tread Material
    Polypropylene
  • Type
    Swivel
  • Type Of Bearing
    Plain Bore
  • Weight Capacity
    200 lbs
  • Wheel Hardness
    75 Shore D
  • Wheel Material Type
    Polypropylene
  • Wheel Type
    Polypropylene

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)