Motion
12SN08401S
Medium Heavy Duty Semi-Pneumatic Swivel Caster - 350 lb Capacity, 8.6 in Dia., 2.50EHS Tire Size
Mi Item #02541169
MFR #12SN08401S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Medium Heavy Duty Semi-Pneumatic Swivel Caster - 350 lb Capacity, 8.6 in Dia., 2.50EHS Tire Size
Mi Item #02541169
MFR #12SN08401S

Mfr description
12SN08401S 12 SWL, 8X2.5 SN, RO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Size
    3/8 in
  • Max Bolt Hole Spacing
    4-1/8 x 4-1/2 in
  • Min Bolt Hole Spacing
    4-1/8 x 4-1/2 in
  • Mount Height
    10.0000 in
  • Mounting Plate Size  
    5 x 5-1/2 in
  • Swivel Lead Length  
    1-3/4 in
  • Tire Size
    2.50EHS
  • Wheel Diameter
    8.6 in

Details

  • Additional Details
    Shock Absorbing
  • Bearing ID
    3/4 in
  • Bolt Hole Shape
    Round
  • Caster Load Capacity Range
    0 to 599 lb
  • Caster Rig Type
    Medium Heavy Duty
  • Caster Type
    Swivel
  • Load Capacity
    350 lbs
  • Manufacturer Catalog
  • Product Type
    Pneumatic Casters
  • Rig Finish/Coating
    Zinc Plated
  • Wheel Bearing Type
    Roller
  • Wheel Type
    Semi-Pneumatic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)