Motion
12TM08201S
Swivel Plate Wheeled Caster - 12 Series, Phenolic Wheel Material, 8 in Wheel Diameter, 2 in Face Width, 1250 lbs Load Capacity
Mi Item #02541212
MFR #12TM08201S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Swivel Plate Wheeled Caster - 12 Series, Phenolic Wheel Material, 8 in Wheel Diameter, 2 in Face Width, 1250 lbs Load Capacity
Mi Item #02541212
MFR #12TM08201S

Mfr description
12TM08201S SWL CST C/W 8X2 TM W
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Size
    3/8 in
  • Face Width
    2 in
  • Max Bolt Hole Spacing
    4-1/8 x 4-1/2 in
  • Min Bolt Hole Spacing
    4-1/8 x 4-1/2 in
  • Mount Height
    9.5000 in
  • Mounting Plate Size  
    5 x 5-1/2 in
  • Swivel Lead Length  
    1-3/4 in
  • Wheel Diameter
    8 in

Details

  • Bolt Hole Shape
    Round
  • Caster Load Capacity Range
    1,000 to 1,999 lb
  • Caster Rig Type
    Medium Heavy Duty
  • Caster Series
    12 Series
  • Caster Type
    Swivel
  • Core Material
    Phenolic Resin
  • Load Capacity
    1250 lbs
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Product Type
    Plate Casters
  • Rig Finish/Coating
    Zinc Plated
  • Wheel Bearing Type
    Roller
  • Wheel Material Type
    Phenolic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)