Motion
16CA03201S
Cast Iron Wheel Material, 3.2500 in Wheel Diameter, 700 lbs Load Capacity
Mi Item #02541275
MFR #16CA03201S
Price$82.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cast Iron Wheel Material, 3.2500 in Wheel Diameter, 700 lbs Load Capacity
Mi Item #02541275
MFR #16CA03201S

Mfr description
16CA03201S 16 SWL 3X2 CA, ROLLE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$82.02/each

Specifications

Dimensions

  • Mount Height
    4.2500 in
  • Swivel Lead Length  
    1.7500 in
  • Swivel Radius
    3.3750 in
  • Tread Width
    2.0000 in
  • Wheel Diameter
    3.2500 in

Details

  • Application
    Automotive, Distribution Carts, Dollies, Floor Trucks, Hand Trucks, Marine, Platform Trucks, Utility Carts, Warehouse Trucks, Waste Disposal Trucks
  • Caster Type
    Swivel
  • Hardness
    Brinell 145
  • Load Capacity
    700 lbs
  • Product Type
    Plate Casters
  • Series
    16
  • Type Of Bearing
    Roller
  • Wheel Bearing Type
    Roller
  • Wheel Color
    Gray Enamel
  • Wheel Material Type
    Cast Iron
  • Wheel Type
    CA - Cast Iron
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)