Motion
16LF0680
FLOOR LOCKS - STANDARD
MI ITEM #02541342
MFR #16LF0680
Price$75.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FLOOR LOCKS - STANDARD
MI ITEM #02541342
MFR #16LF0680

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$75.55/each

Specifications

Dimensions

  • Approximate Weight
    3-1/2 lb
  • Bolt Size
    3/8 in
  • Caster Height
    7-1/4 in
  • Caster Wheel Diameter
    6"
  • Max Bolt Hole Spacing Size
    3-5/8" x 3" in
  • Min Bolt Hole Spacing Size
    3" x 2-5/8" in
  • Mounting Plate Size
    4 x 4-1/2 in
  • Retracted Clearance
    3/4 in

Details

  • Bolt Hole Shape
    Slotted
  • Caster Mounting Type
    TOP PLATE
  • Compatible Series
    16
  • Finish Coating
    Zinc Plated
  • Floor Lock Material
    Steel
  • Floor Lock Type
    Standard
  • Frame Finish
    STEEL
  • Manufacturer Catalog Number
    16LF0680
  • Product Type
    Floor Locks
  • Series
    16 SERIES

Overview

Mfr description
16LF0680 FLOOR LOCKS - STANDARD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought