Motion
16NG04201R
4 X 2 NON-MARKING NYLON MAXIM RIGID CASTER NO BRAKE-LOADS UP TO 800LBS
MI ITEM #02541374
MFR #16NG04201R
List Price$43.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4 X 2 NON-MARKING NYLON MAXIM RIGID CASTER NO BRAKE-LOADS UP TO 800LBS
MI ITEM #02541374
MFR #16NG04201R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$43.81/each for your price

Overview

Mfr description
16NG04201R 4X2 NYL RID CASTER TOP PLT
  • Top plate and yoke base are cold formed from 1/4” steel plate
  • Yoke base is notched for factory or field-installable four-position swivel lock
  • Swivel section is heat-treated, smooth formed and hardened
  • Double ball bearing raceways minimize ball indentation and wear
  • Fork legs: 1/4" steel, formed to increase strength and welded to yoke base
  • Kingpin: 5/8" diameter orbitally spun steel rivet
  • Wheel face: 2"
  • Axle: 1/2" diameter hollow axle complete with lock nut with straight roller and ball bearings
  • Top plate/stem dimensions: 4" x 4-1/2'
  • Wheel seals with nylon seal retaining/thrust washers
  • Zerk fitting in swivel section and in recessed head of hollow axle on straight roller and ball bearing wheels for lubrication
  • Rigs zinc plated to resist corrosion
  • NSF Listed for food service industry
  • Typical applications: Dollies, waste disposal trucks, warehouse trucks, floor trucks, shop carts

Specifications

  • Additional Details
    Corrosion Resistant
  • Caster Type
    Rigid
  • Caster Load Capacity Range
    600 to 999 lb
  • Caster Series
    16 Series
  • Caster Rig Type
    Medium Heavy Duty
  • Wheel Diameter
    4 in
  • Face Width
    2 in
  • Wheel Bearing Type
    ROLLER
  • Load Capacity
    800 lbs
  • Mount Height
    5-5/8 in
  • Mounting Plate Size
  • Min Bolt Hole Spacing
    2-5/8 x 3 in
  • Max Bolt Hole Spacing
    3 x 3-5/8 in
  • Bolt Hole Shape
    Slotted
  • Bolt Size
    3/8 in
  • King Pin Diameter
    5/8 in
  • Axle Diameter
    1/2 in
  • Swivel Lead Length
  • Leg Size
    1/4 in
  • Rig Finish/Coating
    Zinc Plated
  • Core Material
    Nylon
  • Core Color
    BLACK
  • Tread Color
    BLACK
  • Heat Tolerance
    -40 to 250 °F
  • Frame Material
    STEEL
  • Frame Finish
    ZINC
  • Tread Width
    2 in
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    16NG04201R
  • Wheel Material Type
    Glass-Filled Nylon
  • Caster Mounting Type
    TOP PLATE
  • Series
    16 SERIES
  • Tread Material
    NYLON - MAXIM
  • Type
    RIGID
  • Product Type
    Plate Casters

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text