Motion
16NG06201S
Nylon Wheel Material, 6.0000 in Wheel Diameter, 1200 lbs Load Capacity
Mi Item #02541383
MFR #16NG06201S
Price$61.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nylon Wheel Material, 6.0000 in Wheel Diameter, 1200 lbs Load Capacity
Mi Item #02541383
MFR #16NG06201S

Mfr description
16NG06201S 6X2 NYL SWL CASTER TOP PLT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$61.31/each

Specifications

Dimensions

  • Mount Height
    7.2500 in
  • Swivel Lead Length  
    1.7500 in
  • Swivel Radius
    4.7500 in
  • Tread Width
    2.0000 in
  • Wheel Diameter
    6.0000 in

Details

  • Application
    Automotive, Distribution Carts, Dollies, Floor Trucks, Hand Trucks, Marine, Platform Trucks, Utility Carts, Warehouse Trucks, Waste Disposal Trucks
  • Caster Type
    Swivel
  • Hardness
    85 Shore D ±5
  • Load Capacity
    1200 lbs
  • Product Type
    Plate Casters
  • Series
    16
  • Type Of Bearing
    Roller
  • Wheel Bearing Type
    Roller
  • Wheel Color
    Black Nylon
  • Wheel Material Type
    Nylon
  • Wheel Type
    NG - Maxim Nylon
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)