Motion
16NG08201R
Maxim® Rigid Plate Wheeled Caster - 16 Series, Nylon Wheel Material, 8.0000 in Wheel Diameter, 2.0000 in Face Width, 1250 lbs Load Capacity
Mi Item #02541386
MFR #16NG08201R
Price$54.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Maxim® Rigid Plate Wheeled Caster - 16 Series, Nylon Wheel Material, 8.0000 in Wheel Diameter, 2.0000 in Face Width, 1250 lbs Load Capacity
Mi Item #02541386
MFR #16NG08201R

Mfr description
16NG08201R 8X2 NYL RID CASTER TOP PLT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$54.84/each

Specifications

Dimensions

  • Axle Diameter
    0.5000 in
  • Bolt Hole Spacing
    4-1/2 x 4.0000 in, 114.30 x 101.60 mm
  • Bolt Size
    3/8 in
  • Caster Size
    8.0000 in, 203.19 mm
  • Face Width
    2.0000 in
  • King Pin Diameter
    5/8 in
  • Leg Size
    1/4 in
  • Max Bolt Hole Spacing
    3 x 3-5/8 in
  • Min Bolt Hole Spacing
    2-5/8 x 3 in
  • Mount Height
    9-1/2 in
  • Mounting Plate Size  
    4 x 4-1/2 in
  • Overall Height
    9.5000 in, 241.30 mm
  • Plate Size
    4-1/2 x 4.0000 in
  • Swivel Lead Length  
    1-3/4 in
  • Tire Size
    50.79 mm x 203.19 mm
  • Tread Width
    2 in
  • Weight
    1250 lbs
  • Wheel Diameter
    8.0000 in
  • Wheel Width
    2.0000 in

Details

  • Additional Details
    Corrosion Resistant
  • Application
    Distribution Carts,Dollies,Floor Trucks,Platform Trucks,Utility Carts,Warehouse Trucks,Waste Disposal Trucks,Hand Trucks,Marine,Automotive
  • Bolt Hole Shape
    Slotted
  • Brake Locking Style
    No Brake
  • Caster Load Capacity Range
    1,000 to 1,999 lb
  • Caster Mounting Type
    TOP PLATE
  • Caster Rig Type
    Medium Heavy Duty
  • Caster Series
    16 Series
  • Caster Type
    Rigid
  • Core Color
    BLACK
  • Core Material
    Nylon
  • Finish Coating
    Zinc Plated
  • For Use With
    Distribution Carts, Dollies, Floor Trucks, Platform Trucks, Utility Carts, Warehouse Trucks, Waste Disposal Trucks, Hand Trucks
  • Frame Finish
    ZINC
  • Frame Material
    STEEL
  • Hardness
    85 Shore D
  • Heat Tolerance
    -40 to 250 °F
  • Load Capacity
    1250 lbs
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    16NG08201R
  • Manufacturer Product Page
  • Mount
    Top Plate
  • Mount Type
    Top Plate
  • Mounting
    Top Plate
  • Product Type
    Plate Casters
  • Rig Finish/Coating
    Zinc Plated
  • Series
    16 SERIES
  • Style
    Rigid Plate
  • Top Plate
    114.30 x 101.60 mm, 4-1/2 x 4.0000 in
  • Tread Color
    BLACK
  • Tread Material
    NYLON - MAXIM
  • Type
    RIGID
  • Type Of Bearing
    Roller
  • Weight Capacity
    1250 lbs
  • Wheel Bearing Type
    ROLLER
  • Wheel Color
    Black
  • Wheel Hardness
    85 Shore D
  • Wheel Material Type
    Nylon
  • Wheel Type
    Maxim Nylon
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)