Motion
16NG08251R
Nylon Wheel Material, 8.0000 in Wheel Diameter, 1250 lbs Load Capacity
MI ITEM #02541389
MFR #16NG08251R
List Price$74.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nylon Wheel Material, 8.0000 in Wheel Diameter, 1250 lbs Load Capacity
MI ITEM #02541389
MFR #16NG08251R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$74.21/each for your price

Overview

Mfr description
16NG08251R 16 RGD, 8X2 MAXIM, D

Specifications

  • Caster Type
    Rigid
  • Wheel Diameter
    8.0000 in
  • Wheel Bearing Type
    Delrin
  • Load Capacity
    1250 lbs
  • Mount Height
    9.5000 in
  • Tread Width
    2.0000 in
  • Hardness
    85 Shore D ±5
  • Application
    Automotive, Distribution Carts, Dollies, Floor Trucks, Hand Trucks, Marine, Platform Trucks, Utility Carts, Warehouse Trucks, Waste Disposal Trucks
  • Type Of Bearing
    Delrin
  • Wheel Material Type
    Nylon
  • Series
    16
  • Wheel Color
    Black Nylon
  • Wheel Type
    NG - Maxim Nylon
  • Product Type
    Plate Casters

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text