Motion
16PB06201S
Swivel Plate Wheeled Caster - 16 Series, Polypropylene Wheel Material, 6.0000 in Wheel Diameter, 2.0000 in Face Width, 750 lbs Load Capacity
Mi Item #02541410
MFR #16PB06201S
Price$46.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Swivel Plate Wheeled Caster - 16 Series, Polypropylene Wheel Material, 6.0000 in Wheel Diameter, 2.0000 in Face Width, 750 lbs Load Capacity
Mi Item #02541410
MFR #16PB06201S

Mfr description
16PB06201S 6X2 POL PRO SWL CASTER TOP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$46.46/each

Specifications

Dimensions

  • Attaching Bolt Size
    3/8 in,9.52 mm
  • Axle Diameter
    0.5000 in
  • Bolt Size
    3/8 in
  • Caster Size
    6.0000 in, 152.40 mm
  • Face Width
    2.0000 in
  • King Pin Diameter
    5/8 in
  • Leg Size
    1/4 in
  • Max Bolt Hole Spacing
    3 x 3-5/8 in
  • Min Bolt Hole Spacing
    2-5/8 x 3 in
  • Mount Height
    7-1/4 in
  • Mounting Plate Size  
    4 x 4-1/2 in
  • Overall Height
    7.2500 in, 184.15 mm
  • Plate Size
    4 in x 4-1/2 in
  • Swivel Lead Length  
    1-3/4 in
  • Swivel Radius
    1-3/4 in
  • Tread Width
    2 in
  • Weight
    600 lbs
  • Wheel Diameter
    6.0000 in
  • Wheel Width
    2.0000 in

Details

  • Additional Details
    Corrosion Resistant
  • Application
    Shop Carts,Distribution Carts,Dollies,Waste Disposal Trucks,Warehouse Trucks,Floor Trucks
  • Bearing ID
    3/4 in, 19.05 mm
  • Bolt Hole Shape
    Slotted
  • Brake Locking Style
    No Brake
  • Caster Load Capacity Range
    600 to 999 lb
  • Caster Mounting Type
    TOP PLATE
  • Caster Rig Type
    Medium Heavy Duty
  • Caster Series
    16 Series
  • Caster Type
    Swivel
  • Construction
    Kingpin
  • Core Color
    BLACK
  • Core Material
    Polypropylene
  • Finish Coating
    Zinc Plated
  • For Use With
    Shop/Distribution Carts Dollies Waste Disposal Trucks Warehouse Trucks Floor Trucks
  • Frame Finish
    ZINC
  • Frame Material
    STEEL
  • Heat Tolerance
    -20 to 180 °F
  • Includes
    Axle, Lock Nut, Zerk Fitting
  • Load Capacity
    750 lbs
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    16PB06201S
  • Manufacturer Product Page
  • Mount
    Top Plate
  • Mounting
    Top Plate
  • Number Of Casters
    1
  • Product Type
    Plate Casters
  • Rig Finish/Coating
    Zinc Plated
  • Series
    16 SERIES
  • Style
    Swivel Plate
  • Top Plate
    101.6 mm x 114.3 mm, 4 in x 4-1/2 in
  • Tread Color
    BLACK
  • Tread Material
    POLYPROPYLENE
  • Type
    SWIVEL
  • Type Of Bearing
    Roller Bearing
  • Weight Capacity
    600 lbs
  • Wheel Bearing Type
    ROLLER
  • Wheel Hardness
    65 Shore D
  • Wheel Material Type
    Polypropylene
  • Wheel Type
    Polypropylene
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)