Motion
16PI04201S
Swivel Plate Wheeled Caster - 16 Series, Polyurethane Wheel Material, 4.0000 in Wheel Diameter, 2.0000 in Face Width, 700 lbs Load Capacity
Mi Item #02541443
MFR #16PI04201S
Price$61.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Swivel Plate Wheeled Caster - 16 Series, Polyurethane Wheel Material, 4.0000 in Wheel Diameter, 2.0000 in Face Width, 700 lbs Load Capacity
Mi Item #02541443
MFR #16PI04201S

Mfr description
16PI04201S 4X2 POL URA SWL CASTER TOP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$61.87/each

Specifications

Dimensions

  • Axle Diameter
    0.5000 in
  • Bolt Hole Spacing
    4-1/2 x 4.0000 in, 114.30 x 101.60 mm
  • Bolt Size
    3/8 in
  • Caster Size
    4.0000 in, 101.59 mm
  • Face Width
    2.0000 in
  • King Pin Diameter
    5/8 in
  • Leg Size
    1/4 in
  • Max Bolt Hole Spacing
    3 x 3-5/8 in
  • Min Bolt Hole Spacing
    2-5/8 x 3 in
  • Mount Height
    5-5/8 in
  • Mounting Plate Size  
    4 x 4-1/2 in
  • Overall Height
    5.6250 in, 142.87 mm
  • Plate Size
    4-1/2 x 4.0000 in
  • Swivel Lead Length  
    1-11/16 in
  • Swivel Radius
    1-11/16 in
  • Tire Size
    50.79 mm x 101.59 mm
  • Tread Width
    2 in
  • Weight
    700 lbs
  • Wheel Diameter
    4.0000 in
  • Wheel Width
    2.0000 in

Details

  • Additional Details
    Corrosion Resistant
  • Application
    Distribution Carts,Dollies,Floor Trucks,Platform Trucks,Utility Carts,Warehouse Trucks,Waste Disposal Trucks,Hand Trucks,Marine,Automotive
  • Bolt Hole Shape
    Slotted
  • Brake Locking Style
    No Brake
  • Caster Load Capacity Range
    600 to 999 lb
  • Caster Mounting Type
    TOP PLATE
  • Caster Rig Type
    Medium Heavy Duty
  • Caster Series
    16 Series
  • Caster Type
    Swivel
  • Core Color
    GREY
  • Core Material
    Cast Iron
  • Finish Coating
    Zinc Plated
  • For Use With
    Distribution Carts, Dollies, Floor Trucks, Platform Trucks, Utility Carts, Warehouse Trucks, Waste Disposal Trucks, Hand Trucks
  • Frame Finish
    ZINC
  • Frame Material
    STEEL
  • Hardness
    95 Shore A
  • Heat Tolerance
    -40 to 180 °F
  • Load Capacity
    700 lbs
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    16PI04201S
  • Manufacturer Product Page
  • Mount
    Top Plate
  • Mount Type
    Top Plate
  • Mounting
    Top Plate
  • Product Type
    Plate Casters
  • Rig Finish/Coating
    Zinc Plated
  • Series
    16 SERIES
  • Style
    Top Plate Swivel
  • Top Plate
    114.30 x 101.60 mm, 4-1/2 x 4.0000 in
  • Tread Color
    GREEN
  • Tread Material
    POLYURETHANE
  • Type
    SWIVEL
  • Type Of Bearing
    Roller
  • Weight Capacity
    700 lbs
  • Wheel Bearing Type
    ROLLER
  • Wheel Color
    Silver
  • Wheel Hardness
    95 Shore A
  • Wheel Material Type
    Polyurethane
  • Wheel Type
    Polyurethane on Cast Iron
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)