Specifications
Dimensions
- Overall Height6-1/2 in
- Swivel Lead Length1-11/16 in
- Tread Width2.0000 in
- Weight6-1/2 lbs
Details
- ApplicationDistribution Carts, Dollies, Floor Trucks, Shop, Warehouse trucks, Waste disposal trucks
- Product TypePlate Casters
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)