Motion
16SF08427S
Plate Caster - 16 Series, Rubber Wheel Material, 8.0000 in Wheel Diameter, 2.5000 in Face Width, 220 lbs Load Capacity
Mi Item #02541487
MFR #16SF08427S
Price$178.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plate Caster - 16 Series, Rubber Wheel Material, 8.0000 in Wheel Diameter, 2.5000 in Face Width, 220 lbs Load Capacity
Mi Item #02541487
MFR #16SF08427S

Mfr description
16SF08427S 8X2.50/4 PNU SWL CASTER TOP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$178.72/each

Specifications

Dimensions

  • Bolt Hole Spacing
    4-1/2 x 4.0000 in, 114.30 x 101.60 mm
  • Caster Size
    8.6000 in, 218.43 mm
  • Face Width
    2.5000 in
  • Max Bolt Hole Spacing
    4-1/2 in | 114.30 mm
  • Min Bolt Hole Spacing
    4.0000 in | 101.60 mm
  • Mount Height
    10.1250 in | 257.18 mm
  • Mounting Plate Size  
    114.30 x 101.60 mm
  • Overall Height
    10.1250 in, 257.18 mm
  • Plate Size
    4-1/2 x 4.0000 in
  • Swivel Lead Length  
    1.7500 in
  • Swivel Radius
    6.0500 in | 153.66 mm
  • Tire Size
    63.50 mm x 218.43 mm
  • Tread Width
    2.5000 in
  • Weight
    220 lbs
  • Wheel Diameter
    8.0000 in
  • Wheel Width
    2.5000 in

Details

  • Additional Details
    Pneumatic
  • Brake Locking Style
    No Brake
  • Caster Load Capacity Range
    220 lbs, 99.79 kg
  • Caster Mounting Type
    Top Plate
  • Caster Rig Type
    Top Plate Swivel
  • Caster Series
    16 Series
  • Caster Type
    Swivel
  • Core Material
    Rubber
  • Load Capacity
    220 lbs
  • Manufacturer Catalog Number
    16SF08427S
  • Mount
    Top Plate
  • Mount Type
    Top Plate
  • Mounting
    Top Plate
  • Product Type
    Plate Casters
  • Series
    16 Series
  • Style
    Swivel Plate
  • Top Plate
    114.30 x 101.60 mm, 4-1/2 x 4.0000 in
  • Tread Material
    Rubber
  • Type
    Swivel
  • Type Of Bearing
    Ball Bearing
  • Weight Capacity
    220 lbs
  • Wheel Material Type
    Rubber
  • Wheel Type
    Pneumatic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)