Motion
16SF08501S
Plate Caster - 16 Series Pneumatic Casters, Rubber Wheel Material, 9.0000 in Wheel Diameter, 2.8000 in Face Width, 295 lbs Load Capacity
MI ITEM #02541488
MFR #16SF08501S
Price$258.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plate Caster - 16 Series Pneumatic Casters, Rubber Wheel Material, 9.0000 in Wheel Diameter, 2.8000 in Face Width, 295 lbs Load Capacity
MI ITEM #02541488
MFR #16SF08501S

Mfr description
16SF08501S 16 SWL 8X3 SF, ROLLE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$258.89/each

Specifications

Dimensions

  • Bolt Hole Spacing
    4-1/2 x 4.0000 in, 114.30 x 101.60 mm
  • Caster Size
    9.0000 in, 228.59 mm
  • Face Width
    2.8000 in
  • Max Bolt Hole Spacing
    4-1/2 in | 114.30 mm
  • Min Bolt Hole Spacing
    4.0000 in | 101.60 mm
  • Mount Height
    11.0000 in | 279.39 mm
  • Mounting Plate Size  
    114.30 x 101.60 mm
  • Overall Height
    11.0000 in, 279.39 mm
  • Plate Size
    4-1/2 x 4.0000 in
  • Swivel Lead Length  
    2.6250 in
  • Swivel Radius
    7.1250 in | 180.97 mm
  • Tire Size
    71.12 mm x 228.59 mm
  • Tread Width
    2.8000 in
  • Weight
    295 lbs
  • Wheel Diameter
    9.0000 in
  • Wheel Width
    2.8000 in

Details

  • Additional Details
    Pneumatic
  • Brake Locking Style
    No Brake
  • Caster Load Capacity Range
    295 lbs, 1312.23 N
  • Caster Mounting Type
    Top Plate
  • Caster Rig Type
    Top Plate Swivel
  • Caster Series
    16 Series Pneumatic Casters
  • Caster Type
    Swivel
  • Core Material
    Rubber
  • Load Capacity
    295 lbs
  • Manufacturer Catalog Number
    16SF08501S
  • Mount
    Top Plate
  • Mount Type
    Top Plate
  • Mounting
    Top Plate
  • Product Type
    Plate Casters
  • Series
    16 Series Pneumatic Casters
  • Style
    Swivel Plate
  • Top Plate
    114.30 x 101.60 mm, 4-1/2 x 4.0000 in
  • Tread Material
    Rubber
  • Type
    Swivel
  • Type Of Bearing
    Roller
  • Weight Capacity
    295 lbs
  • Wheel Material Type
    Rubber
  • Wheel Type
    Pneumatic

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)