Motion
16SN06201S
Plate Caster - 16 series, Rubber Wheel Material, 6.0000 in Wheel Diameter, 2 mm Face Width, 600 lbs Load Capacity
Mi Item #02541500
MFR #16SN06201S
Price$175.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plate Caster - 16 series, Rubber Wheel Material, 6.0000 in Wheel Diameter, 2 mm Face Width, 600 lbs Load Capacity
Mi Item #02541500
MFR #16SN06201S

Mfr description
16SN06201S SWL CSTR 6X2 SEMI-PN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$175.14/each

Specifications

Dimensions

  • Attaching Bolt Size
    3/8 in,9.52 mm
  • Axle Diameter
    0.0197 in
  • Caster Size
    6.0000 in, 152.40 mm
  • Face Width
    2 mm
  • Leg Size
    1/4 in, 6.34 mm
  • Mount Height
    7.3750 in, 187.32 mm
  • Mounting Plate Size  
    4.0000 in x 4-1/2 in, 101.59 mm x 114.29 mm
  • Overall Height
    7.3750 in,187.32 mm
  • Plate Size
    4 in x 4-1/2 in
  • Swivel Lead Length  
    1.7500 in
  • Tread Width
    2.0000 in
  • Weight
    200 lbs
  • Wheel Diameter
    6.0000 in
  • Wheel Width
    2.0000 in

Details

  • Additional Details
    Usa Made, 3 Year Warranty, Nsf Listed, Heat-Treated Raceways, Welded Legs
  • Application
    Shop Carts,Distribution Carts,Dollies,Waste Disposal Trucks,Warehouse Trucks,Floor Trucks
  • Bearing ID
    0.7500 in, 19.05 mm
  • Bolt Hole Shape
    Slotted
  • Brake Locking Style
    No Brake
  • Caster Load Capacity Range
    1250 lbs, 567 kg
  • Caster Mounting Type
    Top Plate
  • Caster Rig Type
    Swivel
  • Caster Series
    16 series
  • Caster Type
    Swivel
  • Construction
    Kingpin
  • Core Material
    Stamped Steel
  • Finish Coating
    Zinc Plated
  • For Use With
    Dolly Carts
  • Frame Finish
    Zinc Plated
  • Frame Material
    Steel
  • Heat Tolerance
    350 °F
  • Load Capacity
    600 lbs
  • Mount
    Top Plate
  • Mounting
    Top Plate
  • Product Type
    Plate Casters
  • Rig Finish/Coating
    Zinc Plated
  • Series
    16 series
  • Style
    Swivel Plate
  • Top Plate
    4 in x 4-1/2 in,101.6 mm x 114.3 mm
  • Tread Color
    Black
  • Tread Material
    Cushion Rubber
  • Type
    Swivel
  • Type Of Bearing
    Roller Bearing
  • Weight Capacity
    200 lbs
  • Wheel Material Type
    Rubber
  • Wheel Type
    Semi-Pneumatic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)