Motion
16TM05251R
Rigid Plate Wheeled Caster - 16 Series, Phenolic Wheel Material, 5 in Wheel Diameter, 2 in Face Width, 1000 lbs Load Capacity
Mi Item #02541535
MFR #16TM05251R
Price$63.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rigid Plate Wheeled Caster - 16 Series, Phenolic Wheel Material, 5 in Wheel Diameter, 2 in Face Width, 1000 lbs Load Capacity
Mi Item #02541535
MFR #16TM05251R

Mfr description
16TM05251R 16 RGD 5X2 TM DELRIN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$63.83/each

Specifications

Dimensions

  • Axle Diameter
    1/2 in
  • Bolt Size
    3/8 in
  • Face Width
    2 in
  • King Pin Diameter
    5/8 in
  • Leg Size
    1/4 in
  • Max Bolt Hole Spacing
    3 x 3-5/8 in
  • Min Bolt Hole Spacing
    2-5/8 x 3 in
  • Mount Height
    6.5000 in
  • Mounting Plate Size  
    4 x 4-1/2 in
  • Swivel Lead Length  
    1-5/8 in
  • Wheel Diameter
    5 in

Details

  • Additional Details
    Corrosion Resistant
  • Bolt Hole Shape
    Slotted
  • Caster Load Capacity Range
    1,000 to 1,999 lb
  • Caster Rig Type
    Medium Heavy Duty
  • Caster Series
    16 Series
  • Caster Type
    Rigid
  • Core Material
    Phenolic Resin
  • Load Capacity
    1000 lbs
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Product Type
    Plate Casters
  • Rig Finish/Coating
    Zinc Plated
  • Wheel Bearing Type
    Two-Piece Delrin
  • Wheel Material Type
    Phenolic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)