Motion
16XI05202R
Plate Caster - 16 Series, Polyurethane Wheel Material, 5.0000 in Wheel Diameter, 2.0000 in Face Width, 1000 lbs Load Capacity
Mi Item #02541611
MFR #16XI05202R
Price$121.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plate Caster - 16 Series, Polyurethane Wheel Material, 5.0000 in Wheel Diameter, 2.0000 in Face Width, 1000 lbs Load Capacity
Mi Item #02541611
MFR #16XI05202R

Mfr description
16XI05202R 16 RGD 5X2 XI, DRAWN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$121.83/each

Specifications

Dimensions

  • Bolt Hole Spacing
    4-1/2 x 4.0000 in, 114.30 x 101.60 mm
  • Caster Size
    5.0000 in, 127 mm
  • Face Width
    2.0000 in
  • Max Bolt Hole Spacing
    4-1/2 in, 114.30 mm
  • Min Bolt Hole Spacing
    4.0000 in, 101.60 mm
  • Mount Height
    6.5000 in, 165.09 mm
  • Mounting Plate Size  
    4-1/2 x 4.0000 in, 114.30 x 101.60 mm
  • Overall Height
    6.5000 in,165.09 mm
  • Plate Size
    4-1/2 x 4.0000 in
  • Tire Size
    2.0000 in x 5.0000 in, 50.79 mm x 127 mm
  • Tread Width
    2.0000 in
  • Weight
    1000 lbs
  • Wheel Diameter
    5.0000 in
  • Wheel Width
    2.0000 in

Details

  • Additional Details
    Zinc Plated, Medium Heavy Duty Caster
  • Application
    Distribution Carts,Dollies,Floor Trucks,Platform Trucks,Utility Carts,Warehouse Trucks,Waste Disposal Trucks,Hand Trucks,Marine,Automotive
  • Brake Locking Style
    No Brake
  • Caster Load Capacity Range
    1000 lbs, 453.592 kg
  • Caster Mounting Type
    Top Plate
  • Caster Rig Type
    Top Plate Rigid
  • Caster Series
    16 Series
  • Caster Type
    Rigid
  • Core Color
    Green
  • Core Material
    Polyurethane
  • Finish Coating
    Zinc Plated
  • For Use With
    Distribution Carts, Dollies, Floor Trucks, Platform Trucks, Utility Carts, Warehouse Trucks, Waste Disposal Trucks, Hand Trucks
  • Frame Finish
    Zinc Plated
  • Hardness
    70 Shore D
  • Heat Tolerance
    Up to 180 °F
  • Load Capacity
    1000 lbs
  • Manufacturer Catalog Number
    16XI05202R
  • Mount
    Top Plate
  • Mount Type
    Top Plate
  • Mounting
    Top Plate
  • Product Type
    Plate Casters
  • Rig Finish/Coating
    Zinc Plated
  • Series
    16 Series
  • Style
    Rigid Plate
  • Top Plate
    4-1/2 x 4.0000 in,114.30 x 101.60 mm
  • Tread Color
    Green
  • Tread Material
    Polyurethane
  • Type
    Rigid
  • Type Of Bearing
    Drawn Cup Roller
  • Weight Capacity
    1000 lbs
  • Wheel Color
    Green
  • Wheel Hardness
    70 Shore D
  • Wheel Material Type
    Polyurethane
  • Wheel Type
    Solid Polyurethane
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)