Motion
16XP08201S
8.0000 in Wheel Diameter, 1250 lbs Load Capacity
Mi Item #02541648
MFR #16XP08201S
Price$293.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8.0000 in Wheel Diameter, 1250 lbs Load Capacity
Mi Item #02541648
MFR #16XP08201S

Mfr description
16XP08201S 16 SWL 8X2 XP, ROLLE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$293.51/each

Specifications

Dimensions

  • Mount Height
    9.5000 in
  • Swivel Lead Length  
    1.7500 in
  • Swivel Radius
    5.7500 in
  • Tread Width
    2.0000 in
  • Wheel Diameter
    8.0000 in

Details

  • Hardness
    60 Shore D
  • Load Capacity
    1250 lbs
  • Product Type
    Plate Casters
  • Series
    16
  • Type Of Bearing
    Roller
  • Wheel Bearing Type
    Roller
  • Wheel Color
    Gray Polyurethane
  • Wheel Type
    XP - X-treme Plus Solid Polyurethane
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)