Motion
16XV08202S
Plate Caster - 16 series, Polyurethane Wheel Material, 8.0000 in Wheel Diameter, 3 mm Face Width, 500 lbs Load Capacity
MI ITEM #02541698
MFR #16XV08202S
Price$213.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plate Caster - 16 series, Polyurethane Wheel Material, 8.0000 in Wheel Diameter, 3 mm Face Width, 500 lbs Load Capacity
MI ITEM #02541698
MFR #16XV08202S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$213.14/each

Specifications

Dimensions

  • Attaching Bolt Size
    3/8 in,9.52 mm
  • Axle Diameter
    0.0197 in
  • Caster Size
    8.0000 in, 203.19 mm
  • Face Width
    3 mm
  • Leg Size
    1/4 in, 6.34 mm
  • Mount Height
    9.5000 in, 241.30 mm
  • Mounting Plate Size  
    4 in x 4-1/2 in
  • Overall Height
    9.5000 in,241.30 mm
  • Plate Size
    4 in x 4-1/2 in
  • Swivel Lead Length  
    1.7500 in
  • Tread Width
    2.0000 in
  • Weight
    5.75 lbs
  • Wheel Diameter
    8.0000 in
  • Wheel Width
    2.0000 in

Details

  • Additional Details
    Nsf Listed, Heat-Treated Raceways, Welded Legs
  • Application
    Shop Carts,Distribution Carts,Dollies,Waste Disposal Trucks,Warehouse Trucks,Floor Trucks
  • Bearing ID
    0.7500 in, 19.05 mm
  • Bolt Hole Shape
    Slotted
  • Brake Locking Style
    No Brake
  • Caster Load Capacity Range
    1250 lbs, 567 kg
  • Caster Mounting Type
    Top Plate
  • Caster Rig Type
    Swivel
  • Caster Series
    16 series
  • Caster Type
    Swivel
  • Construction
    Kingpin
  • Core Color
    Gray
  • Core Material
    Poly Urethane
  • Finish Coating
    Zinc Plated
  • For Use With
    Shop/Distribution Carts Dollies Waste Disposal Trucks Warehouse Trucks Floor Trucks
  • Frame Finish
    Zinc Plated
  • Frame Material
    Steel
  • Heat Tolerance
    180 °F
  • Load Capacity
    500 lbs
  • Mount
    Top Plate
  • Mounting
    Top Plate
  • Product Type
    Plate Casters
  • Rig Finish/Coating
    Zinc Plated
  • Series
    16 series
  • Style
    Swivel Plate
  • Top Plate
    4 in x 4-1/2 in
  • Tread Color
    Green
  • Tread Material
    Polyurethane
  • Type
    Swivel
  • Type Of Bearing
    Drawn Cup Roller
  • Weight Capacity
    5.75 lbs
  • Wheel Hardness
    60D
  • Wheel Material Type
    Polyurethane
  • Wheel Type
    Solid Polyurethane

Overview

Mfr description
16XV08202S 8X2 POL URA SWL CASTER TOP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought