Overview
Mfr description
16YA05201S 5X2 16 SERIES SWL RIG TOP PLT
Specifications
- Rig TypeSwivel
- Maximum Wheel Diameter5 in
- Maximum Wheel Width2 in
- ContentsStripped Rig, No Parts
- Applicable Caster Series16 Series - Medium Heavy Duty
- Product TypeCaster Rigs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data