Motion
281PD06201SL

ALBION INDUSTRIES
281PD06201SL

Plate Caster - 281, Polyurethane Wheel Material, 6.0000 in Wheel Diameter, 3 mm Face Width, 3500 lbs Load Capacity
Mi Item #02541865
MFR #281PD06201SL
Price$456.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ALBION INDUSTRIES
281PD06201SL

Plate Caster - 281, Polyurethane Wheel Material, 6.0000 in Wheel Diameter, 3 mm Face Width, 3500 lbs Load Capacity
Mi Item #02541865
MFR #281PD06201SL

Mfr description
281PD06201SL 281PD06201S C/W SWL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$456.09/each

Specifications

Dimensions

  • Attaching Bolt Size
    1/2 in,12.70 mm
  • Axle Diameter
    0.0295 in
  • Caster Size
    6.0000 in, 152.40 mm
  • Face Width
    3 mm
  • Leg Size
    3/8 in | 9.52 mm
  • Mounting Plate Size  
    4-1/2 in x 6-1/4 in
  • Overall Height
    7.6250 in, 193.67 mm
  • Swivel Lead Length  
    2.5000 in
  • Swivel Radius
    6.6250 in | 168.27 mm
  • Tread Width
    2.0000 in
  • Weight
    2000 lbs
  • Wheel Diameter
    6.0000 in
  • Wheel Width
    2.0000 in

Details

  • Additional Details
    Includes Spanner Bushing, Nylon Sealed Retaining Thrust Washer, Welded Legs
  • Application
    Conveyor-Drawn Tow-Trucks,Heavy Duty Bakery Racks,Production Dollies,Heavy Duty Dough Troughs
  • Bearing ID
    3/4 in, 19.05 mm
  • Brake Locking Style
    Swivel Lock
  • Caster Mounting Type
    Top Plate
  • Caster Rig Type
    Swivel
  • Caster Series
    281
  • Caster Type
    Swivel
  • Construction
    Kingpin
  • Core Material
    Aluminum
  • Finish Coating
    Zinc Plated
  • Frame Finish
    Zinc Plated
  • Frame Material
    Steel
  • Load Capacity
    3500 lbs
  • Product Type
    Plate Casters
  • Rig Finish/Coating
    Zinc Plated
  • Series
    281
  • Style
    Swivel Plate
  • Tread Material
    Polyurethane
  • Type
    Swivel
  • Type Of Bearing
    Roller Bearing
  • Weight Capacity
    2000 lbs
  • Wheel Material Type
    Polyurethane
  • Wheel Type
    Polyurethane On Aluminum
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)