Motion
281TM06201R
Plate Caster - 281, Phenolic Wheel Material, 6.0000 in Wheel Diameter, 2.50 mm Face Width
Mi Item #02541888
MFR #281TM06201R
Price$330.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plate Caster - 281, Phenolic Wheel Material, 6.0000 in Wheel Diameter, 2.50 mm Face Width
Mi Item #02541888
MFR #281TM06201R

Mfr description
281TM06201R RGD CST C/W 6 X 2 TM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$330.70/each

Specifications

Dimensions

  • Axle Diameter
    0.0295 in
  • Caster Size
    6.0000 in, 152.40 mm
  • Face Width
    2.50 mm
  • Overall Height
    7.5000 in, 190.50 mm
  • Tread Width
    2.0000 in
  • Weight
    2000 lbs
  • Wheel Diameter
    6.0000 in
  • Wheel Width
    2.0000 in

Details

  • Additional Details
    Premium Quality, Rohs Compliant
  • Application
    Tool Carts,Group Support Equipment,Storage Racks,Low Profile Carts,Platforms,Custom Material Handling,Towable Transportation Equipment,Workstations/Packaging
  • Caster Load Capacity Range
    2000 lbs, 907.18 kg
  • Caster Mounting Type
    Top Plate
  • Caster Rig Type
    Rigid
  • Caster Series
    281
  • Caster Type
    Rigid
  • Construction
    Kingpin
  • Core Material
    Phenolic Resin
  • Finish Coating
    Zinc Plated
  • Frame Finish
    Zinc Plated
  • Frame Material
    Steel
  • Product Type
    Plate Casters
  • Rig Finish/Coating
    Zinc Plated
  • Series
    281
  • Style
    Rigid Plate
  • Tread Color
    Black
  • Tread Material
    Phenolic
  • Type
    Rigid
  • Type Of Bearing
    Roller Bearing
  • Weight Capacity
    2000 lbs
  • Wheel Material Type
    Phenolic
  • Wheel Type
    Phenolic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)