Motion
290SF12701S
12.0000 in Wheel Diameter, 890 lbs Load Capacity
Mi Item #02541977
MFR #290SF12701S
Price$808.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
12.0000 in Wheel Diameter, 890 lbs Load Capacity
Mi Item #02541977
MFR #290SF12701S

Mfr description
290SF12701S DUAL SWL CST W/ FULL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$808.25/each

Specifications

Dimensions

  • Overall Height
    15-1/2 in
  • Swivel Lead Length  
    3-1/2 in
  • Tread Width
    0
  • Weight
    35 lbs
  • Wheel Diameter
    12.0000 in

Details

  • Caster Type
    Swivel
  • Load Capacity
    890 lbs
  • Product Type
    Plate Casters
  • Series
    290
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)