Motion
295PY12809STRL

ALBION INDUSTRIES
295PY12809STRL

Plate Caster - 295 Series, Polyurethane on Iron Core Wheel Material, 12 in Wheel Diameter, 5 in Face Width, 12000 lbs Load Capacity
MI ITEM #02542218
MFR #295PY12809STRL
Price$2,773.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ALBION INDUSTRIES
295PY12809STRL

Plate Caster - 295 Series, Polyurethane on Iron Core Wheel Material, 12 in Wheel Diameter, 5 in Face Width, 12000 lbs Load Capacity
MI ITEM #02542218
MFR #295PY12809STRL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,773.76/each

Specifications

Dimensions

  • Face Width
    5 in
  • Max Bolt Hole Spacing
    3-3/8 x 5-1/4 in
  • Min Bolt Hole Spacing
    2-7/16 x 4-15/16 in
  • Mount Height
    15.5000 in
  • Mounting Plate Size  
    4-1/4 x 6-1/2 in
  • Swivel Lead Length  
    2-1/2 in
  • Wheel Diameter
    12 in

Details

  • Caster Load Capacity Range
    Greater than 4,000 lb
  • Caster Rig Type
    Dual Wheel
  • Caster Series
    295 Series
  • Caster Type
    Swivel
  • Load Capacity
    12000 lbs
  • Product Type
    Plate Casters
  • Rig Finish/Coating
    Zinc Plated
  • Wheel Bearing Type
    Precision Tapered
  • Wheel Material Type
    Polyurethane on Iron Core

Overview

Mfr description
295PY12809STRL SWL CST C/W 12X5 PY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought