Motion
310PY08501S
Contender™ Rigid Plate Wheeled Caster - 310 Series, Polyurethane Wheel Material, 8.0000 in Wheel Diameter, 3.0000 in Face Width, 2500 lbs Load Capacity
Mi Item #02542411
MFR #310PY08501S
Price$311.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Contender™ Rigid Plate Wheeled Caster - 310 Series, Polyurethane Wheel Material, 8.0000 in Wheel Diameter, 3.0000 in Face Width, 2500 lbs Load Capacity
Mi Item #02542411
MFR #310PY08501S

Mfr description
310PY08501S 8X3 POLY URA SWL CASTER TOP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$311.78/each

Specifications

Dimensions

  • Bolt Hole Spacing
    6-1/4 x 4-1/2 in, 158.75 x 114.30 mm
  • Bolt Size
    1/2 in
  • Caster Size
    8.0000 in, 203.19 mm
  • Face Width
    3.0000 in
  • Max Bolt Hole Spacing
    3-3/8 x 5-1/4 in
  • Min Bolt Hole Spacing
    2-7/16 x 4-15/16 in
  • Mount Height
    10-1/8 in
  • Mounting Plate Size  
    4-1/4 x 6-1/2 in
  • Overall Height
    10.1250 in, 257.17 mm
  • Plate Size
    6-1/4 x 4-1/2 in
  • Swivel Lead Length  
    2-1/16 in
  • Swivel Radius
    2-1/16 in
  • Tire Size
    76.20 mm x 203.19 mm
  • Tread Width
    3 in
  • Weight
    2500 lbs
  • Wheel Diameter
    8.0000 in
  • Wheel Width
    3.0000 in

Details

  • Additional Details
    Corrosion Resistant
  • Application
    Conveyor-drawn Tow Trucks,Heavy Duty Bakery Racks,Production Dollies,Heavy Duty Dough Troughs
  • Bolt Hole Shape
    Slotted
  • Brake Locking Style
    No Brake
  • Caster Load Capacity Range
    2,000 to 3,999 lb
  • Caster Mounting Type
    TOP PLATE
  • Caster Rig Type
    Contender™ Kingpinless
  • Caster Series
    310 Series
  • Caster Type
    Swivel
  • Construction
    Kingpinless
  • Core Color
    BLACK
  • Core Material
    Cast Iron
  • For Use With
    Conveyor-drawn Tow Trucks, Heavy Duty Bakery Racks, Production Dollies, Heavy Duty Dough Troughs
  • Frame Finish
    ZINC
  • Frame Material
    STEEL
  • Hardness
    95 Shore A
  • Heat Tolerance
    -40 to 180 °F
  • Load Capacity
    2500 lbs
  • Manufacturer Catalog Number
    310PY08501S
  • Manufacturer Product Page
  • Mount
    Top Plate
  • Mount Type
    Top Plate
  • Mounting
    Top Plate
  • Product Type
    Plate Casters
  • Rig Finish/Coating
    Zinc Plated
  • Series
    310 SERIES
  • Style
    Swivel Plate
  • Top Plate
    158.75 x 114.30 mm, 6-1/4 x 4-1/2 in
  • Tread Color
    GREEN
  • Tread Material
    POLYURETHANE
  • Type
    SWIVEL
  • Type Of Bearing
    Roller
  • Weight Capacity
    2500 lbs
  • Wheel Bearing Type
    ROLLER
  • Wheel Color
    Black
  • Wheel Hardness
    95 Shore A
  • Wheel Material Type
    Polyurethane
  • Wheel Type
    Polyurethane on Cast Iron
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)