Motion
40MD06201S
Swivel Plate Wheeled Caster - 40 Series, Mold-on Rubber on Aluminum Core Wheel Material, 6 in Wheel Diameter, 2 in Face Width, 500 lbs Load Capacity
MI ITEM #02542479
MFR #40MD06201S
Your Price$398.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Swivel Plate Wheeled Caster - 40 Series, Mold-on Rubber on Aluminum Core Wheel Material, 6 in Wheel Diameter, 2 in Face Width, 500 lbs Load Capacity
MI ITEM #02542479
MFR #40MD06201S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$398.87/each(List $498.59)

Overview

Mfr description
40MD06201S SWL CST C/W 6X2 MD W

Specifications

  • Caster Type
    Swivel
  • Additional Details
    Shock Absorbing
  • Caster Load Capacity Range
    0 to 599 lb
  • Caster Series
    40 Series
  • Caster Rig Type
    Medium Duty Spring Loaded
  • Wheel Diameter
    6 in
  • Face Width
    2 in
  • Wheel Bearing Type
    Roller
  • Load Capacity
    500 lbs
  • Mount Height
    8.5000 in
  • Mounting Plate Size
  • Min Bolt Hole Spacing
    2-5/8 x 3 in
  • Max Bolt Hole Spacing
    3 x 3-5/8 in
  • Bolt Hole Shape
    Slotted
  • Bolt Size
    3/8 in
  • Swivel Lead Length
  • Rig Finish/Coating
    Zinc Plated
  • Core Material
    Aluminum
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Wheel Material Type
    Mold-on Rubber on Aluminum Core
  • Product Type
    Plate Casters

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought