Motion
40MR06201S
Plate Caster - 40, Rubber Wheel Material, 6.0000 in Wheel Diameter, 3 mm Face Width, 5400 lbs Load Capacity
Mi Item #02542486
MFR #40MR06201S
Price$468.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plate Caster - 40, Rubber Wheel Material, 6.0000 in Wheel Diameter, 3 mm Face Width, 5400 lbs Load Capacity
Mi Item #02542486
MFR #40MR06201S

Mfr description
40MR06201S SWL CST C/W 6X2 MR W
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$468.99/each

Specifications

Dimensions

  • Attaching Bolt Size
    3/8 in,9.52 mm
  • Axle Diameter
    0.0295 in
  • Bolt Size
    3/8 in, 9.52 mm
  • Caster Size
    6.0000 in, 152.40 mm
  • Face Width
    3 mm
  • Leg Size
    1/4 in, 6.34 mm
  • Max Bolt Hole Spacing
    3.6250 in, 92.07 mm
  • Min Bolt Hole Spacing
    2.6250 in, 66.68 mm
  • Mount Height
    8.5000 in, 215.90 mm
  • Mounting Plate Size  
    4 in x 4-1/2 in
  • Overall Height
    8.5000 in,215.90 mm
  • Plate Size
    4 in x 4-1/2 in
  • Swivel Lead Length  
    1.7500 in
  • Tread Width
    2.0000 in
  • Weight
    500 lbs
  • Wheel Diameter
    6.0000 in
  • Wheel Width
    2.0000 in

Details

  • Additional Details
    Premium Quality, Rohs Compliant, Welded Legs
  • Application
    Shock Sensitive Carts,Aircraft Jacks,Monitoring Equipment,Material Handling Equipment
  • Bearing ID
    0.5000 in, 12.69 mm
  • Caster Load Capacity Range
    500 lbs, 226.8 kg
  • Caster Mounting Type
    Top Plate
  • Caster Rig Type
    Swivel
  • Caster Series
    40
  • Caster Type
    Swivel
  • Construction
    Kingpin
  • Core Color
    Black
  • Core Material
    Cast Iron
  • Finish Coating
    Zinc Plated
  • For Use With
    Shock Sensitive Carts Aircraft Jacks Monitoring Equipment Material Handling Equipment
  • Frame Finish
    Zinc Plated
  • Frame Material
    Steel
  • Heat Tolerance
    180 °F
  • Includes
    Axle and Nut
  • Load Capacity
    5400 lbs
  • Manufacturer Catalog Number
    40MR06201S
  • Mount
    Top Plate
  • Mounting
    Top Plate
  • Product Type
    Plate Casters
  • Rig Finish/Coating
    Zinc Plated
  • Series
    40
  • Style
    Swivel Plate
  • Top Plate
    4 in x 4-1/2 in
  • Tread Color
    Black
  • Tread Material
    Soft Rubber
  • Type
    Swivel
  • Type Of Bearing
    Roller Bearing
  • Weight Capacity
    500 lbs
  • Wheel Hardness
    70-85 Shore A
  • Wheel Material Type
    Rubber
  • Wheel Type
    Mold On Rubber On Cast Iron
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)