Motion
40XR06201S
Plate Caster - 40, Rubber Wheel Material, 6.0000 in Wheel Diameter, 3 mm Face Width, 2000 lbs Load Capacity
Mi Item #02542509
MFR #40XR06201S
Price$501.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plate Caster - 40, Rubber Wheel Material, 6.0000 in Wheel Diameter, 3 mm Face Width, 2000 lbs Load Capacity
Mi Item #02542509
MFR #40XR06201S

Mfr description
40XR06201S SWL CST C/W 6X2 XR W
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$501.39/each

Specifications

Dimensions

  • Attaching Bolt Size
    3/8 in,9.52 mm
  • Axle Diameter
    1.0000 in
  • Bolt Size
    3/8 in, 9.52 mm
  • Caster Size
    6.0000 in, 152.40 mm
  • Face Width
    3 mm
  • Leg Size
    1/4 in, 6.34 mm
  • Max Bolt Hole Spacing
    3.6250 in, 92.07 mm
  • Min Bolt Hole Spacing
    2.6250 in, 66.68 mm
  • Mount Height
    8.5000 in, 215.90 mm
  • Mounting Plate Size  
    4.0000 in x 4-1/2 in, 101.59 mm x 114.29 mm
  • Overall Height
    8.5000 in,215.90 mm
  • Plate Size
    4 in x 4-1/2 in
  • Swivel Lead Length  
    1.7500 in
  • Tread Width
    2.0000 in
  • Weight
    450 lbs
  • Wheel Diameter
    6.0000 in
  • Wheel Width
    2.0000 in

Details

  • Additional Details
    Maintenance-Free, Heat-Treated Raceways, Welded Legs
  • Application
    Shock Sensitive Carts,Aircraft Jacks,Monitoring Equipment,Material Handling Equipment
  • Bearing ID
    0.7500 in, 19.05 mm
  • Brake Locking Style
    No Brake
  • Caster Load Capacity Range
    500 lbs, 226.8 kg
  • Caster Mounting Type
    Top Plate
  • Caster Rig Type
    Swivel
  • Caster Series
    40
  • Caster Type
    Swivel
  • Construction
    Kingpin
  • Core Color
    Gray
  • Core Material
    Poly Propylene
  • Finish Coating
    Zinc Plated
  • For Use With
    Shock Sensitive Carts, Aircraft Jacks, Monitoring Equipment, Material Handling Equipment
  • Frame Finish
    Zinc Plated
  • Frame Material
    Steel
  • Heat Tolerance
    -45 to 180 °F
  • Includes
    Axle and Nut
  • Load Capacity
    2000 lbs
  • Manufacturer Catalog Number
    40XR06201S
  • Mount
    Top Plate
  • Mounting
    Top Plate
  • Number Of Casters
    1
  • Product Type
    Plate Casters
  • Rig Finish/Coating
    Zinc Plated
  • Series
    40
  • Style
    Swivel Plate
  • Top Plate
    4 in x 4-1/2 in,101.6 mm x 114.3 mm
  • Tread Color
    Grey
  • Tread Material
    Soft Rubber
  • Type
    Swivel
  • Type Of Bearing
    Roller Bearing
  • Weight Capacity
    450 lbs
  • Wheel Hardness
    65-75 Shore A
  • Wheel Material Type
    Rubber
  • Wheel Type
    Soft Rubber
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)