Motion
410FS08501R
Plate Caster - 410 Contender, Forged Steel Wheel Material, 8.0000 in Wheel Diameter, 2 mm Face Width, 1000 lbs Load Capacity
Mi Item #02542522
MFR #410FS08501R
Price$433.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plate Caster - 410 Contender, Forged Steel Wheel Material, 8.0000 in Wheel Diameter, 2 mm Face Width, 1000 lbs Load Capacity
Mi Item #02542522
MFR #410FS08501R

Mfr description
410FS08501R 8X3 STL RID CASTER TOP PLT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$433.33/each

Specifications

Dimensions

  • Axle Diameter
    0.0197 in
  • Caster Size
    8.0000 in, 203.19 mm
  • Face Width
    2 mm
  • Leg Size
    3/8 in | 9.52 mm
  • Mounting Plate Size  
    5-1/4 in x 7-1/4 in
  • Overall Height
    10.5000 in, 266.69 mm
  • Plate Size
    5-1/4 in x 7-1/4 in
  • Tread Width
    3.0000 in
  • Weight
    4500 lbs
  • Wheel Diameter
    8.0000 in
  • Wheel Width
    3.0000 in

Details

  • Additional Details
    Kingpinless Design, Welded Legs
  • Application
    Conveyor-Drawn Tow-Trucks,Heavy Duty Bakery Racks,Production Dollies,Heavy Duty Dough Troughs
  • Bearing ID
    0.7500 in, 19.05 mm
  • Caster Load Capacity Range
    5400 lbs, 2449.4 kg
  • Caster Mounting Type
    Top Plate
  • Caster Rig Type
    Rigid
  • Caster Series
    410 Contender
  • Caster Type
    Rigid
  • Construction
    Kingpinless
  • Core Material
    Forged Steel
  • Finish Coating
    Zinc Plated
  • Frame Finish
    Zinc Plated
  • Frame Material
    Steel
  • Load Capacity
    1000 lbs
  • Mount
    Top Plate
  • Mounting
    Top Plate
  • Product Type
    Plate Casters
  • Rig Finish/Coating
    Zinc Plated
  • Series
    410
  • Style
    Rigid Plate
  • Top Plate
    5-1/4 in x 7-1/4 in
  • Tread Material
    Forged Steel
  • Type
    Rigid
  • Type Of Bearing
    Roller Bearing
  • Weight Capacity
    4500 lbs
  • Wheel Material Type
    Forged Steel
  • Wheel Type
    Forged Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)